CLE-LINE Cobalt Jobber-Length Drill Bit (Mata Bor Lurus)

Sebelum PPN:
Rp499.900 - Rp929.900
Spesifikasi
UNSPSC27112801
Aircraft DrillNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Depth:Dia. Ratio4xD
Drill Bit Point Angle (°)135
Drill Bit Point TypeSplit Point
Drill Length ClassJobber Length
Finish - MachiningStraw/Bronze
Flute TypeSpiral
Helix Angle (°)21 to 34
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Number of Flutes2
Primary Material ApplicationSteel, Cast Iron, Aluminium and Non-Ferrous Material, Hi-Temp Alloy, Hardened Steel
Primary Material Application ISO CodeH; K; N; P; S
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have a straw/bronze finish that improves their wear resistance. They also have spiral flutes that evacuate chips as the bits drill into a workpiece.
Feature
Jobber Length Drill Bit Drill Bit Size 1/4 in Drill Bit Point Angle 135 Degrees Cobalt Straw/Bronze Decimal Equivalent 0.2500 Fractional Inch Drill Bit Point Type Split Point Non-Coolant Through Number of Coolant Holes 0

Ulasan Produk

Tidak ada ulasan