BOSCH Thread-Repair Hex Die (Mata Senai)

Kondisi Barang:
Sebelum PPN:
Rp129.900
Spesifikasi
UNSPSC23153305
Die MaterialCarbon Steel
Die ShapeHex
Die Thickness (inch)3/8
Die Thread Size#10-24
Die TypeSolid
Finish - MachiningBright (Uncoated)
Hex Size (inch)1
Material - MachiningCarbon Steel
Thread DirectionRight Hand
Thread Size#10-24
Thread StandardUNC
Thread TypeNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel fixed hex dies restore external threads on metal and plastic parts in general purpose threading tasks.
Feature
Hex Threading Die Thread Size #6-32 UNC Solid Die Material Carbon Steel Finish - Machining Bright (Uncoated) Thread Type NC Thread Direction Right Hand Die Thickness 3/8 in Die Shape Hex Hex Size 1 in

Ulasan Produk

Tidak ada ulasan