BOSCH Spade Drill Bit Quick Cutting (Mata Bor Kayu Kipas)

Kondisi Barang:
Sebelum PPN:
Rp449.900 - Rp1.299.900
Spesifikasi
UNSPSC27112801
Adjustable BladeNo
Finish - MachiningBright (Uncoated)
Measurement SystemFractional Inch
Shank Hex Size (inch)1/4
Shank Type - MachiningHex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
Feature
Spade Drill Bit 1/4 in Drill Bit Size Hex High Speed Steel Shank Hex Size 1/4 in Overall Length 6 in Painted Maximum Drilling Depth 5 1/4 in

Ulasan Produk

Tidak ada ulasan