BOSCH Pipe & Conduit Thread Tap

Kondisi Barang:
Sebelum PPN:
Rp159.900
Spesifikasi
UNSPSC23153305
Number of Flutes4
Overall Length (inch)2-1/8
Shank Diameter (inch)13/32
Tap ChamferTaper
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StylePipe
Tap Thread Size1/8\"-27
Thread DirectionRight Hand
Thread Length (inch)3/4
Thread StandardNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.
Feature
Tap NPT Overall Length 2 1/8 in High Speed Steel Bright (Uncoated) Right Hand Thread Length 3/4 in Number of Flutes 4

Ulasan Produk

Tidak ada ulasan