BOSCH Mortise Drill Bit for European Style Hinge (Mata Bor Forstner)

Kondisi Barang:
Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Decimal Equivalent1.5784
Drill Bit Size (mm)40
Finish - MachiningBright (Uncoated)
For Tool TypeAutomatic Boring Machines; Semi-Automatic Boring Machines
Material - MachiningCarbide Tipped
Maximum Drilling Depth (inch)3
Measurement SystemMetric
Overall Length (inch)2-1/4
Primary Material ApplicationWood
SeriesT
Shank Diameter (mm)10
Shank Type - MachiningStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel mortise drill bits for European-style hinges are the standard choice for creating flat-bottomed holes with smooth walls and clean edges for installing hidden European-style hinges in cabinetry and furniture-making applications.
Feature
Hinge Boring Drill Bit 40 mm Drill Bit Size 2 1/4 in Overall Length Straight Shank Diameter 10 mm Bright (Uncoated) Maximum Drilling Depth 3 in Carbide Tipped

Ulasan Produk

Tidak ada ulasan