BOSCH Hybrid Utility Drill Bit for Fast Rough-In Cutting (Mata Bor Kayu)

Kondisi Barang:
Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Decimal Equivalent0.7
Drill Bit Point TypeConventional
Drill Bit Size (inch)3/4
Finish - MachiningBright (Uncoated)
Flute Length (inch)4
For Tool TypeRotary Drill
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number of Flutes2
Overall Length (inch)6-1/2
Primary Material ApplicationWood
Shank Diameter (inch)5/16
Shank Hex Size (inch)5/16
Shank Type - MachiningHex
Sub BrandDaredevil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits feature three cutting spurs for fast hole drilling with minimal breakout. Hybrid utility drill bits can drill through nails and are commonly used for framing applications. The bits have three open flutes that eject chips efficiently and help prevent the bits from binding during drilling. They also have a self-feeding screw-point tip that pulls them into the workpiece and helps prevent them from moving, or walking, during drilling. Wire-fishing holes near the bits' tip allow wires to be pulled through surfaces after drilling.
Feature
Daredevil(R) Hybrid Drill Bit 3/4 in 4 in Flute Length 6 1/2 in Overall Length Shank Diameter 5/16 in Shank Hex Size 5/16 in High Speed Steel Bright (Uncoated)

Ulasan Produk

Tidak ada ulasan