BOSCH Fiber Disc Backing Pad (Bantalan Poles Gerinda)

Kondisi Barang:
Sebelum PPN:
Rp529.900
Spesifikasi
UNSPSC31191505
ColorBlack
Compatible Abrasive TypeFiber Discs
Connector SizeX-Lock
Connector TypeQuick Change
DensityMedium
Device MaterialComposite
Manufacturer Part NumberMGX0450
Maximum Operating Speed (rpm)13300
Pad Diameter (inch)4-1/2
Product TypeDisc Backup Pad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard fiber disc backing pads have a smooth, flat surface that supports the disc.
Feature
Fiber Disc Backup Pad Abrasive Mount Type X-Lock Abrasive Mounting Quick Change System Not Applicable Connector Size X-Lock Connector Type Quick Change Backup Pad Shape Round Device Material Composite Density Medium Maximum Operating Speed 13 300 RPM Number of Vacuum Holes Non-Vacuum Color Black Overall Width 4 1/2 in Overall Diameter 4 1/2 in Product Type Disc Backup Pad

Ulasan Produk

Tidak ada ulasan