BOSCH Carbide Tipped Core Drill Bit for Masonry & Concrete (Mata Bor Beton)

Kondisi Barang:
Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC27112801
Bit MaterialCarbide Tipped
Bit TypeCore Bit
For Core BitSDS Max
For Tool TypeRotary Drill
Manufacturer Part NumberHC88
Shank Diameter (inch)45/64
Shank Hex Size (inch)45/64
Shank Type - MachiningSDS Max
Wet or Dry ApplicationDry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These center pins install onto compatible core bits to stop them from moving, or walking, when starting a hole. They replace the existing center pin on the core bits.
Feature
Rotary Drill Bit Type Core Bit For Maximum Drill Diameter 6 in For Core Bit SDS Max Shank Diameter 5/16 in Shank Hex Size 45/64 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait