BN PRODUCTS USA Replacement Backing Pad for Power Sander

Sebelum PPN:
Rp959.900
Spesifikasi
UNSPSC31191506
Abrasive Attachment TypeHook and Loop
Backup Pad ShapeRound
Compatible with Manufacturer Model NumberBNR7231A
DensityHard
Manufacturer Part NumberSP-7231A-F
Overall Width (inch)9
Product TypeDisc Backup Pad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carbide-tipped chucking reamers come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for chucking reamers. Straight-flute reamers push chips forward into a hole as they enlarge it to an exact size for a precise fit when installing fasteners or other parts. They are the most commonly used style of reamer. These carbide-tipped chucking reamers have a bright finish that is unaffected when their cutting edges are resharpened. The reamers' straight shank mounts to the chuck of a drill press or similar machining tool.
Feature
Firm Sanding Pad Abrasive Mount Type Hook and Loop Backup Pad Shape Round Density Hard Overall Width 9 in Overall Diameter 9 in Product Type Disc Backup Pad For Use With Mfr Model Number BNR7231A Features Gives a Firm Feel to Sanding

Ulasan Produk

Tidak ada ulasan