BAUSCH LOMB Magnifier Measuring Scale

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC41111713
Range (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnifier measuring scales, also known as reticles for magnifiers, provide a reference length, diameter, and angle on a flat disc to assist in the inspection of small parts. These scales have a transparent or opaque background thatâ€s printed with the scale so people can easily see them while magnifying an object.
Feature
Magnifier Measuring Scale Measurement Type Protractor Radius 1/16 in to 3/8 in Graduations 1 Degrees 0.0050 in 0.10 mm Range 3/4 in Line Width 0.001 in 0.002 in 0.003 in For Use With Mfr No 81-34-35

Ulasan Produk

Tidak ada ulasan