BAILEIGH INDUSTRIAL Radius Gauge & Angle Gauge

Sebelum PPN:
Rp12.999.900 - Rp19.999.900
Spesifikasi
UNSPSC41111617

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Variable-arc radius gauges measure large inside and/or outside arcs or curves using a flexible three-point contact style gauge that bends to fit the arc being measured. When all three contact points make contact with the curve, a lock nut is activated to fix the measurement in place. Measurements are taken with the standard and/or metric graduations on the body of the gauge. When locked into place, these gauges also mark or apply the curve dimensions to another piece making them effective transfer tools. They are commonly used for industrial fabrication, jobsite measurement and inspection, and in construction.
Feature
Variable-Arc Inside Radius Gauge Range 6 in to 144 in Accuracy ±0.5 Percent Material Aluminum Configuration Inside Radius Maximum Measurement - Inch 144 in Minimum Measurement - Inch 7 in Number of Pieces 1 Operation Type Mechanical Includes Variable Arc Attachment

Ulasan Produk

Tidak ada ulasan

Halaman Terkait