ARC ABRASIVES Mounted Flap Wheel (Amplas Gerinda Susun)

Sebelum PPN:
Rp549.900 - Rp2.299.900
Spesifikasi
Abrasive GradeMedium
Abrasive MaterialAluminium Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Shank Size (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose mounted flap wheels optimized for use on all metals have a coated aluminum oxide abrasive. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
Flap Wheel Abrasive Material Aluminum Oxide Abrasive Type Coated Backing Material Cotton Backing Weight X Grit 80 Series Not Applicable Flap Width 1 1/2 in Maximum Operating Speed 12 000 RPM Shank Size 1/4 in Overall Diameter 3 in Grade Medium Shank Type Straight Coating Coverage Closed Package Quantity 10

Ulasan Produk

Tidak ada ulasan