ARC ABRASIVES Flap Disc (Amplas Susun)

Sebelum PPN:
Rp209.900 - Rp349.900
Spesifikasi
UNSPSC31191506

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cool-cutting flap discs for carbon and stainless steel are self-sharpening to remove material faster than other abrasives. Faster removal also keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Other workpiece material examples include structural steel, cast iron, and heat-sensitive alloys.
Feature
J1548 Flap Disc Abrasive Type Coated Abrasive Material Ceramic Grade Coarse Backing Plate Material Fiberglass Connector Size 7/8 in Connector Type Unthreaded Hole Density Rating Standard Flap Disc Type Type 29 Overall Diameter 4 1/2 in Series Predator AF Backing Material Polyester Backing Weight Y Coating Coverage Closed Grit 40 Maximum Operating Speed 13 300 RPM Color Yellow Features Hard Edge

Ulasan Produk

Tidak ada ulasan

Halaman Terkait