ARC ABRASIVES Benchtop Grinder Belt

Sebelum PPN:
Rp289.900 - Rp879.900
Spesifikasi
UNSPSC31191507
Abrasive TypeCoated
Backing WeightY
Coating CoverageClosed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
Sanding Belt Abrasive Material Ceramic Abrasive Type Coated Coating Coverage Closed Grit 120 Series Predator Grade Fine Overall Length 48 in Overall Width 6 in Resistance Properties Stretch Backing Material Polyester Backing Weight Y Bond Type Resin Color Yellow

Ulasan Produk

Tidak ada ulasan