ALLSOURCE Window & Door Component for Blasting Cabinet

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC31160000
Compatible with Grainger Part Number48ME5348ME54
Compatible with Manufacturer Model Number412004180042000
Includes(5) Window Underlays
Manufacturer Part Number41915
MaterialPolystyrene
Overall Height (inch)26
Overall Length (inch)26
Overall Width (inch)12
Product TypeWindow Underlayment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Underlayment for blasting cabinet windows installs over plexiglass windows to protect them from damage caused by contact with airborne abrasive media. Replacing underlayment is more economical and quicker than replacing window material. Underlayment is also used to protect light covers.
Feature
Item Viewing Window Underlay For Use With Grainger Item Number 48ME53 48ME54 For Use With Mfr Model Number 41200 41800 Fits Brand Allsource Package Quantity 5

Ulasan Produk

Tidak ada ulasan