ALC Lighting for Blasting Cabinet

Sebelum PPN:
Rp25.999.900
Spesifikasi
UNSPSC39112102
Compatible with Manufacturer Model Number40413
Includes(4) LED Bulbs
Manufacturer Part Number40430
Overall Height (inch)12
Overall Length (inch)52
Overall Width (inch)11
Product TypeLight Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light boxes for blasting cabinets install inside a blast cabinet to ensure workpieces and work areas are well lit. Lights angle toward the work surface and install outside the work area to prevent interference. Shields that protect bulbs from damage caused by airborne blast media can be replaced when they become worn.
Feature
Blasting Accessory Grouping Blast Cabinet Accessories LED Light Kit For Use With ALC Abrasive Blast Cabinets 52 in x 11 in x 3 in Metal Overall Height (In.) 3 in

Ulasan Produk

Tidak ada ulasan