ABILITY ONE Abrasive Utility Roll (Amplas Gulung)

Sebelum PPN:
Rp1.199.900 - Rp2.399.900
Spesifikasi
Abrasive MaterialAluminium Oxide
Backing MaterialCloth
Backing WeightJ
Coating CoverageClosed
Roll Length (ft)150
SeriesK225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.
Feature
Abrasive Utility Roll Abrasive Type Coated Abrasive Material Aluminum Oxide Attachment Type PSA Backing Material Cloth Backing Weight J Coating Coverage Closed Color Gray Grade Medium Grit 100 Series K225 Overall Length 150 ft Overall Width 1 in Product Type Utility Roll

Ulasan Produk

Tidak ada ulasan