TOUGH GUY Vacuum Bags

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp299.900 - Rp619.900
Spesifikasi
UNSPSC47121607
Bag Filtration TypeStandard
Bag Pickup TypeDry
Bag ReusabilityNon-Reusable
Filter Efficiency at 0.3 micronsUp to 99 %

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Upright vacuum bags fit compatible upright vacuums to collect materials picked up during vacuuming.
Feature
Vacuum Bag For Vacuum Type Upright Vacuum Fits Vacuum Brand Karcher Kenmore Sanitaire Sebo Triple S Windsor Fits Vacuum Models 50015 Allstar Javelin Automatic X CVU EON Essential G ProChem PV12 ProSense SC5000 SC5500 Sensor Sensor 2 Sensor XP U-Vac UPV12 Versamatic Bag Filtration Type Standard Filter Efficiency Up to 99 Percent at 0.3 microns Bag Material Paper Ply Count 3-Ply Bag Pickup Type Dry Bag Reusability Non-Reusable Height 1 1/4 in Length 16 1/2 in

Ulasan Produk

Tidak ada ulasan