AMPCO Wire Scratch Brushes

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC27111907
Bristle ColorBronze
Bristle FirmnessStiff
Bristle Length (inch)1 3/4
Bristle MaterialBronze
Brush Length (inch)7 1/4
Cleaning Brush TypeWire Scratch Brush
Color Coding SystemNo
Grip MaterialWood
Handle Length (inch)7 1/4
Handle MaterialWood
Handle StyleBlock
Head Length (inch)7 1/4
Non-SparkingYes
Number of Rows/Columns6 x19
Overall Length (inch)7 1/4
Sweep Face (inch)2 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking scratch brushes have phosphorus-bronze bristles that won’t create a spark when cleaning metal surfaces in areas where flammable or explosive materials may be present. Nonsparking wire brushes protect employees and equipment during maintenance and repair work.
Feature
Nonsparking Scratch Brush Bristle Firmness Stiff Handle Style Block Bristle Material Bronze Handle Material Wood Brush Length 7 1/4 in Handle Length 7 1/4 in Bristle Color Bronze Overall Length 7 1/4 in Bristle Length 1 3/4 in Brush Type Wire Scratch Brush Head Length 7 1/4 in Sweep Face 2 1/4 in Grip Material Wood FDA Compliant No Color Coding System No Non-Sparking Yes

Ulasan Produk

Tidak ada ulasan