MALLORY Wiper Kaca dengan Penggosok (Serokan Kaca)

Sebelum PPN:
Rp119.900 - Rp459.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Windshield squeegees feature a two-sided head with a scrubbing sponge on one side and a squeegee on the other, to clean and dry a vehicle's windshield with a single piece of equipment.
Feature
Window Squeegee Blade Count 1 Includes Handle Yes Connection Type Threaded Connection Thread Type Standard Blade Width 8 in Blade Material Rubber Blade Shape Straight Handle Color Black Handle Material Plastic FDA Compliant No Product Type Window Squeegee Application Window Color Black Color Coding System No Includes Scrubbing Sponge Maximum Handle Length 15 in Resistance Properties Chemical Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait