2XL Dispenser Tisu Basah

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC47131701
ColorSilver
Dispenser Capacity(400 to 2300) Wipes
Dispenser Depth (inch)16 1/4
Dispenser Height (inch)52 3/4
Dispenser MaterialMetal
Dispenser MountingFloor
Dispenser OperationManual
Dispenser Width (inch)16 1/4
For Wipe Dispensing FormCenter Pull Roll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wet wipe dispensers keep disposable wipes within easy reach in high-traffic areas like gyms, offices, and medical facilities.
Feature
Wet Wipe Dispenser For Wipe Dispensing Form Center Pull Roll Dispenser Operation Manual Dispenser Capacity (500 to 2300) Wipes Dispenser Mounting Mobile Dispenser Material Plastic Color White Dispenser Height 10 1/4 in Dispenser Width 11 1/2 in Dispenser Depth 9 1/4 in Proprietary/Universal Universal Dispenser Configuration Dispenser Bucket Product Series 2XL For Use With Grainger Item Number 60JU05 For Use With Manufacturer Part No 2XL440 Features Carry Handle

Ulasan Produk

Tidak ada ulasan