SAN JAMAR Wall-Mounted Soap Dispensers

Sebelum PPN:
Rp4.499.900
Spesifikasi
UNSPSC47131704
Batteries IncludedNo
ColorBlack
Compatible Manufacturer Part NumberSDT100
FinishMatte
FormFoam
MaterialPlastic
Mount TypeWall
Number of Batteries Required4
Operation ModeAutomatic
Overall Depth (inch)4
Overall Height (inch)12
Overall Width (inch)5 1/2
Power SourceBattery
Refill Size (ml)900
SeriesRely Hybrid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual bulk refill soap dispensers deliver a prescribed dose of soap each time a user pushes the dispenser paddle. They are replenished by carefully pouring bulk refill soap into a reservoir.
Feature
Soap Dispenser Color Black Mount Type Wall Product Type Soap Dispenser Material Plastic Series Oceans Finish Matte Compatible with Manufacturer Model Number SDT100 Refill Size 800 mL Operation Mode Manual Power Source Not Applicable Batteries Included Not Applicable Overall Depth 4 3/8 in Overall Height 10 1/2 in Overall Width 4 1/2 in Counter Hole Diameter Not Applicable Maximum Countertop Thickness Not Applicable Spout Length Not Applicable Form Foam Standards Not Applicable

Ulasan Produk

Tidak ada ulasan