PROVON Wall-Mounted Soap Dispensers

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
UNSPSC47131704
Batteries IncludedYes
ColorGray
Compatible Manufacturer Part Number1922-02; 1941-02; 1944-02
FinishEpoxy Coated
FormFoam
Ligature ResistantYes
Material304 Stainless Steel
Mount TypeWall
Number of Batteries Required4
Operation ModeAutomatic
Overall Depth (inch)11 1/4
Overall Height (inch)4 1/8
Overall Width (inch)6 1/2
Power SourceBattery
Refill Size (ml)1200
SeriesLTX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic cartridge soap dispensers detect the presence of a person's hand, dispensing a prescribed amount of soap completely touch-free. Power is supplied by one or more batteries. They work with compatible refill cartridges.
Feature
Soap Dispenser Color Gray Mount Type Wall Product Type Soap Dispenser Material 304 Stainless Steel Series LTX Finish Epoxy Coated Compatible with Manufacturer Model Number 1922-02 1941-02 1944-02 Refill Size 1 200 mL Operation Mode Automatic Power Source Battery Batteries Included Yes Overall Depth 11 1/4 in Overall Height 4 1/8 in Overall Width 6 1/2 in Counter Hole Diameter Not Applicable Maximum Countertop Thickness Not Applicable Spout Length Not Applicable Form Foam

Ulasan Produk

Tidak ada ulasan