IMPACT Wall-Mounted Soap Dispensers

Sebelum PPN:
Rp449.900 - Rp2.199.900
Spesifikasi
UNSPSC47131704
Mount TypeWall
Operation ModeManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual cartridge soap dispensers operate without a power source. Users manually push a paddle or lever to dispense a prescribed amount of soap per pump. They work with compatible refill cartridges.
Feature
Soap Dispenser Color White Mount Type Wall Product Type Soap Dispenser Material ABS Plastic Plastic Series ClearVu Encore Finish Plastic Refill Size 30 oz Operation Mode Manual Power Source Not Applicable Batteries Included Not Applicable Overall Depth 4 5/8 in Overall Height 6 3/8 in Overall Width 4 1/2 in Counter Hole Diameter Not Applicable Maximum Countertop Thickness Not Applicable Spout Length Not Applicable Form Liquid Standards Not Applicable

Ulasan Produk

Tidak ada ulasan