GOJO Wall-Mounted Soap Dispensers

Sebelum PPN:
Rp249.900 - Rp409.900
Spesifikasi
UNSPSC47131704
Mount TypeWall
Operation ModeManual
Overall Width (inch)6 1/2
StandardsADA Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual cartridge soap dispensers operate without a power source. Users manually push a paddle or lever to dispense a prescribed amount of soap per pump. They work with compatible refill cartridges.
Feature
Soap Dispenser Color Gray/White Mount Type Wall Product Type Soap Dispenser Material ABS Plastic PET Plastic (Bottle) Plastic (Pump) Polypropylene (Collar) Series FMX-20 Finish Plastic Compatible with Manufacturer Model Number 5261-02 5262-02 5263-02 5265-02 5269-02 5285-02 5286-02 5292-02 6264-02 Refill Size 2 000 mL Operation Mode Manual Power Source Not Applicable Batteries Included Not Applicable Overall Depth 4 5/8 in Overall Height 11 5/8 in Overall Width 6 1/2 in

Ulasan Produk

Tidak ada ulasan