FOAM-EEZE Wall-Mounted Soap Dispensers

Sebelum PPN:
Rp829.900
Spesifikasi
UNSPSC47131704
ColorBlack/Gray
Compatible Manufacturer Part Number9325B
MaterialABS Plastic
Mount TypeWall
Operation ModeManual
Overall Depth (inch)4 7/8
Overall Height (inch)10 3/4
Overall Width (inch)4 3/8
Refill Size (oz)34
SeriesFoam-eeze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual cartridge soap dispensers operate without a power source. Users manually push a paddle or lever to dispense a prescribed amount of soap per pump. They work with compatible refill cartridges.
Feature
Soap Dispenser Color Black/Gray Mount Type Wall Product Type Soap Dispenser Material ABS Plastic Series Foam-eeze Compatible with Manufacturer Model Number 9325B Refill Size 34 oz Operation Mode Manual Overall Depth 4 7/8 in Overall Height 10 3/4 in Overall Width 4 3/8 in Standards Not Applicable Includes Not Applicable Features Dispenses 0.7 mL of Foamed Liquid per Stroke Sight Window Indicates Level of Soap Remaining

Ulasan Produk

Tidak ada ulasan

Halaman Terkait