THE CLINCHER Wall-Mounted Cleaning Tool Holders

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC27112809
ColorWhite
Depth (inch)34
For Handle Diameter (inch)1 to 1 1/4
For Product TypeBrooms; Mops
Frame FinishWhite Gloss
Height (inch)7 1/2
Holds(5) Handles with Holes; (6) Mops and Brooms
Length (inch)34
MaterialSteel
Mounting LocationWall
Width (inch)5 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tool holders mount to a wall and hold multiple tools including brooms, brushes, and mops. They help organize cleaning tools in specific locations and keep tools off the ground for drying.
Feature
Mop and Broom Holder Color White For Product Type Brooms Mops For Handle Diameter 1 in to 1 1/4 in Overall Length 34 in Overall Width 5 1/2 in Overall Height 7 1/2 in Overall Depth 34 in Holds (5) Handles with Holes (6) Mops and Brooms Features 100 Percent Post-Consumer Recyclable Contains Over 30 Percent Recycled Materials Deep 4 inch Shelf at Top of Unit Five Extra Hooks at Bottom of Unit Spring Activated Rubber Cams Frame Finish White Gloss Material Steel

Ulasan Produk

Tidak ada ulasan