IMPACT Wall-Mounted Cleaning Tool Holders

Sebelum PPN:
Rp189.900 - Rp519.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single tool holders mount to a wall and hold one cleaning tool. They help organize tools in specific locations and keep them off the ground for drying.
Feature
Mop and Broom Holder Color Black For Product Type Brooms Brushes Dusters Poles or Handles For Handle Diameter 1 3/8 in Overall Length 2 5/8 in Overall Width 2 7/8 in Overall Height 1 7/8 in Overall Depth 2 5/8 in For Use With Brooms Cleaning Supplies and Mops Features Holds Oval and Round Items Structural Foam Base Made of 100 Percent Recycled Material Includes Mounting Hardware Yes Material Structural Foam

Ulasan Produk

Tidak ada ulasan