TORNADO Vacuum Hoses

Sebelum PPN:
Rp6.299.900 - Rp13.999.900
Spesifikasi
UNSPSC47121607
ColorBlack
Fits Vacuum BrandTornado
Hose Diameter (inch)2
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Crush-resistant vacuum hoses maintain suction for vacuuming in high-traffic areas where hoses might be stepped on or run over. These hoses flex and compress without kinking or flattening. They're commonly used with compatible wet/dry vacuums at construction sites and manufacturing plants.
Feature
Crush-Resistant Vacuum Hose Hose Dia 2 in Hose Length 16 ft Material Plastic For Vacuum Type Drum Top Heads Fits Vacuum Brand Tornado Fits Vacuum Models 95960 Color Black

Ulasan Produk

Tidak ada ulasan

Halaman Terkait