GUARDAIR Vacuum Hoses

Sebelum PPN:
Rp1.199.900 - Rp3.699.900
Spesifikasi
UNSPSC47121607
ColorGray
Fits Vacuum BrandGuardair
For Vacuum TypeUpright Vacuum
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.
Feature
Vacuum Hose Hose Dia 1 1/2 in Hose Length 10 ft Material Plastic For Vacuum Type Upright Vacuum Fits Vacuum Brand Guardair Fits Vacuum Models MV2000 Color Gray Includes (2) PVC End-Cuffs

Ulasan Produk

Tidak ada ulasan

Halaman Terkait