Atrix Vacuum Hoses

Sebelum PPN:
Rp789.900 - Rp1.399.900
Spesifikasi
UNSPSC47121607
Fits Vacuum BrandAtrix
Hose Diameter (inch)1 1/4
Hose Length (ft)6
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.
Feature
Stretchable Vacuum Hose Hose Dia 1 1/4 in Hose Length 6 ft Material Plastic For Vacuum Type Handheld Vacuum Fits Vacuum Brand Atrix Fits Vacuum Models Express Series High Capacity Series Omega Series Color Clear

Ulasan Produk

Tidak ada ulasan