DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO Vacuum Filters

Sebelum PPN:
Rp969.900 - Rp6.899.900
Spesifikasi
UNSPSC47121607
Filter MaterialCloth
Filter Pickup TypeWet/Dry
Filtration TypeHEPA
Fits Vacuum BrandDustless
Fits Vacuum Models16006; 16008; D1606
For Vacuum TypeShop Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
Feature
Sleeve Filter For Vacuum Type Shop Vacuum Fits Vacuum Brand Dustless Fits Vacuum Models 16006 16008 D1606 Filter Pickup Type Wet/Dry Filtration Type HEPA Filter Efficiency 99 Percent at 0.5 micron Filter Material Cloth Filter Reusability Reusable Height 4 in Length 11 in Width/Diameter 6 in

Ulasan Produk

Tidak ada ulasan