BISSELL COMMERCIAL Vacuum Filters

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC47121607
Filter Efficiency at 3 microns99.95%
Filter MaterialPaper
Filter Pickup TypeDry
Filter ReusabilityReusable
Filtration TypeHEPA
Fits Vacuum BrandBissell
Fits Vacuum ModelsBGC2000
For Vacuum TypeCanister Vacuum
Height (inch)4
Length (inch)3
Width/Diameter (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Canister vacuum filters fit compatible canister vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
Feature
Cassette Filter For Vacuum Type Canister Vacuum Fits Vacuum Brand Bissell Commercial Fits Vacuum Models BGCOMP9H Filter Pickup Type Dry Filtration Type HEPA Filter Efficiency 99.97 Percent at 0.3 micron Filter Material Paper Filter Reusability Non-Reusable Height 5 1/2 in Length 1 3/4 in Width/Diameter 1 3/4 in

Ulasan Produk

Tidak ada ulasan