Hoover Vacuum Bags

Sebelum PPN:
Rp249.900
Spesifikasi
UNSPSC47121607
Bag Filtration TypeStandard
Bag MaterialPaper
Bag Pickup TypeDry
Bag ReusabilityNon-Reusable
Fits Vacuum BrandHoover
Fits Vacuum ModelsC2401; C2401010; MRY4001
For Vacuum TypeBackpack Vacuum
Height (inch)11 1/2
Width/Diameter (inch)8 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Upright vacuum bags fit compatible upright vacuums to collect materials picked up during vacuuming.
Feature
Vacuum Bag For Vacuum Type Upright Vacuum Fits Vacuum Brand Hoover Fits Vacuum Models CP50005 Bag Filtration Type Standard Bag Material Paper Ply Count 2-Ply Bag Pickup Type Dry Bag Reusability Non-Reusable Height 1 in Length 13 1/4 in Width/Diameter 8 3/4 in Package Quantity 3

Ulasan Produk

Tidak ada ulasan