BISSELL COMMERCIAL Vacuum Bags

Sebelum PPN:
Rp549.900 - Rp679.900
Spesifikasi
UNSPSC47121607
Bag Filtration TypeStandard
Bag MaterialCloth
Bag Pickup TypeDry
Bag ReusabilityNon-Reusable
For Vacuum TypeBackpack Vacuum
Ply Count2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Upright vacuum bags fit compatible upright vacuums to collect materials picked up during vacuuming.
Feature
Vacuum Bag For Vacuum Type Upright Vacuum Fits Vacuum Brand Bissell Fits Vacuum Models BGUPRO14T and BGUPRO18T Bag Filtration Type Standard Filter Efficiency 99.97 Percent at 0.3 microns Bag Material Cloth Ply Count 2-Ply Bag Pickup Type Dry Bag Reusability Non-Reusable Height 5 in Length 12 in Width/Diameter 5 in Package Quantity 10

Ulasan Produk

Tidak ada ulasan