BAG BUDDY Aksesoris Tempat Sampah

Sebelum PPN:
Rp499.900 - Rp549.900
Spesifikasi
UNSPSC47121702
ColorSilver
Length (inch)16
MaterialSteel
Width (inch)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bag holders for trash bags are portable and used when a temporary solution is needed. They hold bags open and support the sides when loading bags. Bag holders are reusable and can be folded for storage when not in use.
Feature
Bag Holder Width 14 in Height 23 in Length 16 in Material Steel Color Silver For Use With 30 and 33 gal Bag

Ulasan Produk

Tidak ada ulasan