ACORN Toilet Paper Holder & Spindle (Tempat Tisu Toilet)

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC47131710
ADA ComplianceNo
ColorSilver
Depth (inch)4 3/4
Dispenser Capacity(1) Roll
Dispenser MaterialStainless Steel
FinishSatin
Height (inch)7
Holder StyleRecessed
Ligature ResistantYes
Toilet Paper TypeStandard Core
Width (inch)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ligature resistant toilet paper holders are designed to prevent any vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities where anti-ligature or security products are required.
Feature
Toilet Paper Holder Toilet Paper Type Standard Core ACORN Penal-Ware(R) Dispenser Capacity (1) Roll Stainless Steel Finish Satin Silver Horizontal Single Roll Holder Style Recessed Universal Ligature Resistant Yes ADA Compliance No Height 7 in Width 7 in Depth 4 3/4 in Mounting Type Wall Toilet Paper Holder

Ulasan Produk

Tidak ada ulasan

Halaman Terkait