BRADLEY Dispenser Tisu Toilet

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC47131710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jumbo core toilet paper dispensers are used in high-traffic restrooms with compatible jumbo core toilet paper rolls to help reduce waste and maintenance time by providing more bathroom tissue than standard rolls.
Feature
Toilet Paper Dispenser Jumbo Core Bradex Dispenser Capacity (2) Rolls Horizontal Double Roll Dispenser Material Steel Finish Satin Silver Dispenser Depth 4 3/4 in Universal Ligature Resistant No ADA Compliance Yes Dispenser Height 11 3/8 in Dispenser Mounting Wall Dispenser Width 20 5/8 in Compatible Grainger Part Number 31KY15 36P063 Compatible Mfg. Model Number 8540-01-590-9073 Sublease Requirement Sublease Not Required Toilet Paper Dispenser

Ulasan Produk

Tidak ada ulasan