MICHIGAN BRUSH Toilet Brush (Sikat Toilet)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC47131605
Bristle ColorYellow
Bristle MaterialTampico
Brush Length (inch)5
Chemical ResistantYes
Color Coding SystemNo
Handle ColorNatural
Handle Length (inch)10
Handle MaterialWood
Handle StyleShort
Overall Length (inch)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toilet brushes scrub the toilet bowl and under the toilet rim to remove grime and prevent lime scale buildup. Durable, lightweight toilet brushes keep toilets clean in hospitals, schools, and businesses.
Feature
Toilet Brush Bristle Material Tampico Handle Material Wood Brush Length 5 in Handle Length 10 in Overall Length 15 in Bristle Color Yellow Features Hanger Hole Rust Resistant Handle Color Natural Handle Style Short Chemical Resistant Yes Color Coding System No

Ulasan Produk

Tidak ada ulasan