TOUGH GUY Brush Tank (Sikat Tabung)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC47131605
Acid ResistantYes
Bristle FirmnessStiff
Bristle Length (inch)1 1/2
Bristle MaterialPolypropylene
Brush Length (inch)8 1/8
Chemical ResistantYes
Color Coding SystemYes
FDA CompliantYes
Temperature ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tank brushes are oval-shaped with medium or stiff bristles for scrubbing the inside and outside of large tanks and containers. The rounded edges work well to clean up and down the curved sides of tanks and fit well into large channel drains. These brushes are chemical and corrosion resistant for use in commercial kitchens and food processing facilities.
Feature
J4753 Tank Brush Bristle Firmness Stiff Bristle Material Polypropylene Handle Material Not Included Brush Length 8 1/8 in Handle Length Not Included Bristle Color Green Overall Length 8 7/64 in Chemical Resistant Yes Bristle Length 1 1/2 in Handle Color Not Included Temperature Resistant Yes FDA Compliant Yes Acid Resistant Yes Color Coding System Yes

Ulasan Produk

Tidak ada ulasan