TOUGH GUY Pel Lantai String (Floor Mop)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp209.900 - Rp379.900
Spesifikasi
ColorWhite
Handle ColorNatural
Handle MaterialWood
Includes HandleYes
Includes ReservoirNo
Includes Wet Mop TailbandNo
LaunderableNo
Mop End TypeCut
Mop Head ColorNatural
Mop Head MaterialCotton
Mop StyleString

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
String mop head and handle kits include a string mop head and a compatible handle. The mop head is made of individual strings attached at the headband to evenly apply cleaning solution and quickly absorb spills.
Feature
Wet Mop Kit Product Type Wet Mop Mop Connection Type Threaded Mop Head Material Cotton Handle Material Wood Mop Head Width 65 in Mop Head Depth 7 in Launderable No Mop Head Color Natural Handle Color Natural Wringer Type Not Applicable Includes Reservoir No Reservoir Capacity Not Applicable Dry Weight 16 oz Mop End Type Cut Includes Wet Mop Tailband No Compatible Grainger Part Number Not Applicable Compatible Manufacturer Part Number Not Applicable

Ulasan Produk

Tidak ada ulasan