RUBBERMAID COMMERCIAL PRODUCTS Pel Lantai String (Floor Mop)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC47121803
ColorWhite
Compatible Grainger Part Number2U645
Compatible Manufacturer Part NumberFGS29900WH00
Dry Weight (oz)4
Frame Depth (inch)5
Frame Width (inch)9
Handle ColorGray
Handle MaterialAluminium
Includes HandleYes
Includes ReservoirNo
LaunderableYes
Maximum Handle Length (inch)60
Mop Connection TypeSlide On
Mop Head ColorNatural
Mop Head Depth (inch)5
Mop Head MaterialCotton
Mop Head SizeExtra Small
Mop Head Width (inch)9
Mop StyleFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
String mop head and handle kits include a string mop head and a compatible handle. The mop head is made of individual strings attached at the headband to evenly apply cleaning solution and quickly absorb spills.
Feature
Wall Washing Kit Product Type Wet Mop Mop Connection Type Slide On Mop Head Material Cotton Handle Material Aluminum Mop Head Width 9 in Mop Head Depth 5 in Launderable Yes Mop Head Color Natural Handle Color Gray Wringer Type Not Applicable Includes Reservoir No Reservoir Capacity Not Applicable Dry Weight 4 oz Mop End Type Not Applicable Includes Wet Mop Tailband Not Applicable Compatible Grainger Part Number 2U645 Compatible Manufacturer Part Number FGS29900WH00

Ulasan Produk

Tidak ada ulasan