CARRAND Pel Lantai String (Floor Mop)

Sebelum PPN:
Rp509.900
Spesifikasi
UNSPSC47131617
Dry Weight (oz)17
Frame Depth (inch)7
Frame Width (inch)11
Handle ColorWhite
Handle MaterialSteel
Includes HandleYes
Includes Wet Mop TailbandNo
LaunderableYes
Maximum Handle Length (inch)48
Mop Connection TypeThreaded
Mop End TypeLoop
Mop Head ColorBlue
Mop Head Depth (inch)7
Mop Head MaterialMicrofiber
Mop Head SizeMedium
Mop Head Width (inch)11
Mop StyleString

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Car Wash Mop Product Type Wet Mop Mop Connection Type Threaded Mop Head Material Microfiber Handle Material Steel Mop Head Width 11 in Mop Head Depth 7 in Launderable Yes Mop Head Color Blue Handle Color White Dry Weight 17 oz Mop End Type Loop Includes Wet Mop Tailband No Compatible Grainger Part Number Not Applicable Compatible Manufacturer Part Number Not Applicable Frame Depth 7 in Frame Width 11 in Includes Telescoping Pole Wash Glove Antimicrobial No

Ulasan Produk

Tidak ada ulasan