SIMPLE GREEN Stone Polish, Cleaners & Sealers

Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC47131801
Cleaner FormLiquid
Container Size (oz)24
Container TypeTrigger Spray Bottle
Flash Point Temperature (°F)212
FragrancePleasant Fruit
PropertiesNonflammable
Ready to Use/ConcentratedReady to Use
Recommended DilutionReady to Use
StandardsCERCLA; DSL; NDSL; OSHA; SARA
Surfaces for Use OnGranite
VOC Content0%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specialized stone polish, cleaners, and sealers clean and protect a range of stone surfaces from natural stone (granite, limestone, marble, slate) to engineered stone surfaces like quartz and Corian which combine natural minerals with manmade resins and polymers. Cleaners remove dirt, rust, chalking, efflorescence, and atmospheric stains without scratching. Polish and sealers restore and maintain shine on stone surfaces.
Feature
Granite and Stone Polish Cleaner Form Liquid Container Size 24 oz Container Type Trigger Spray Bottle Properties Nonflammable Ready to Use Standards CERCLA DSL NDSL OSHA SARA Surfaces for Use On Granite Flash Point 212 Degrees F Fragrance Pleasant Fruit pH Level 9 pH Value Neutral Recommended Dilution Ready to Use VOC Content 0 Percent

Ulasan Produk

Tidak ada ulasan