RUBBERMAID COMMERCIAL PRODUCTS Handle Wiper Kaca (Gagang Serokan Kaca)

Sebelum PPN:
Rp599.900
Spesifikasi
UNSPSC47131609
ColorYellow
Color Coding SystemYes
Connection Thread TypeStandard
Connection TypeThreaded
Grip MaterialRubber
Grip StyleErgonomic
Handle Diameter (inch)1 1/8
MaterialAluminium
Maximum Telescoping Length (inch)72
Minimum Telescoping Length (inch)48
SeriesHygen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telescopic extension poles attach to compatible squeegees and feature adjustable extension lengths.
Feature
Telescopic Handle Connection Type Threaded Material Aluminum Minimum Telescoping Length 48 in Maximum Telescoping Length 72 in Connection Thread Type Standard Handle Diameter 1 1/8 in Grip Material Rubber Grip Style Ergonomic Color Yellow Color Coding System Yes Features Safe for MRI Rooms Includes Quick Connect Ergonomic Handle Product Type Telescopic Handle Series Hygen

Ulasan Produk

Tidak ada ulasan