REMCO Handle Wiper Kaca (Gagang Serokan Kaca)

Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
UNSPSC47131609
ColorYellow
Connection Thread TypeEuropean
Connection TypeThreaded
Grip MaterialFiberglass
Grip StyleRibbed
Handle Diameter (inch)1 1/4
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These squeegee handles are fixed-length replacements used to repair or complete a floor, bench, or ceiling squeegee.
Feature
Extension Handle Connection Type Threaded Material Aluminum Minimum Telescoping Length 99 in Maximum Telescoping Length 186 in Connection Thread Type European Handle Diameter 1 1/4 in Grip Material Fiberglass Grip Style Ribbed Color Yellow Color Coding System No Product Type Extension Handle

Ulasan Produk

Tidak ada ulasan