CARRAND Gagang Wiper Kaca

Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
UNSPSC47131609
ColorYellow
Color Coding SystemNo
Connection Thread TypeStandard
Connection TypeThreaded
Grip MaterialPolypropylene
Grip StyleRibbed
Handle Diameter (inch)1 1/4
MaterialFiberglass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telescopic extension poles attach to compatible squeegees and feature adjustable extension lengths.
Feature
Extension Handle Connection Type Threaded Material Fiberglass Minimum Telescoping Length 72 in Maximum Telescoping Length 144 in Connection Thread Type Standard Handle Diameter 1 1/4 in Grip Material Polypropylene Grip Style Ribbed Color Yellow Color Coding System No Features Metal Tip Includes Metal Tip Product Type Extension Pole

Ulasan Produk

Tidak ada ulasan