RUBBERMAID COMMERCIAL PRODUCTS Pel Datar Spray & Pad (Flat Mop)

Sebelum PPN:
Rp2.999.900 - Rp10.999.900
Spesifikasi
Includes ReservoirYes
Mop Connection TypeHook-and-Loop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spray mops are complete kits including a handle, frame, mop head, and on-board solution reservoir, eliminating the need for a heavy mop bucket, increasing productivity, and decreasing spills due to splashing.
Feature
Spray Mop Kit Product Type Spray Mop Mop Connection Type Hook-and-Loop Mop Head Material Microfiber Handle Material Aluminum Mop Head Width 18 in Mop Head Depth 4 in Launderable Yes Mop Head Color Yellow Handle Color Yellow Wringer Type Not Applicable Includes Reservoir Yes Reservoir Capacity 21 oz Dry Weight 4 oz Mop End Type Not Applicable Includes Wet Mop Tailband Not Applicable Compatible Grainger Part Number 1UEX5 3CCW7 3CCW8 3CCX4 5MU87 5MU89

Ulasan Produk

Tidak ada ulasan

Halaman Terkait