Unger Sponges & Scouring Pads

Sebelum PPN:
Rp299.900
Spesifikasi
UNSPSC47131603
AntimicrobialNo
For Use OnSmoke; Soot
Height (inch)2
Includes HandleNo
Length (inch)6
MaterialFoam Rubber
Pad ColorNatural
SeriesSoot Master
Thickness (inch)1 1/2
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cleaning sponges are suitable for general purpose soap and water or detergent-based cleaning, as well as picking up spills on most surfaces.
Feature
Smoke and Soot Sponge Material Foam Rubber Product Type Smoke and Soot Sponge Overall Length 6 in Overall Width 3 in Overall Height 2 in Thickness 1 1/2 in Antimicrobial No Handle Material Not Applicable Handle Color Not Applicable Pad Color Natural Series Soot Master For Use On Smoke Soot Includes Dry Sponge Includes Handle No

Ulasan Produk

Tidak ada ulasan