ABILITY ONE Sponges & Scouring Pads

Sebelum PPN:
Rp109.900 - Rp1.199.900
Spesifikasi
AntimicrobialNo
Includes HandleNo
SeriesSkilcraft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scouring pads and scrubbers feature abrasive scrubbing ability for efficient removal of stubborn, caked-on grime on many kitchen and outdoor surfaces.
Feature
Scouring Pad Material Fiberglass Product Type Scouring Pad Overall Length 5 1/2 in Overall Width 4 in Overall Height 1/8 in Thickness 1/8 in Antimicrobial No Handle Material Not Applicable Handle Color Not Applicable Pad Color Gray Series Skilcraft Standards Not Applicable Abrasive Style Fiberglass Application BBQs Griddles Grills Includes Handle No Package Quantity 200

Ulasan Produk

Tidak ada ulasan

Halaman Terkait